- Series 2517 Taper Lock Bushing
- 1.5625 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Bushing Series | 2517 |
| Bore Type | Inch |
| Keyway Size | 3/8 x 3/16 |
| Bolt Circle Dia. | 3 1/4 in |
| Compatible Bore Size [Max] | 1.56 in, 39.69 mm |
| Wrench Torque (in-lb) | 430 |
| Bore Size | 1.5625 in |
| Cap Screw Diameter | 0.5 |
| Cap Screw Length | 1 |
| Length Through Bore | 1 3/4 in |
| Material | Steel |
| Weight | 2.7 LB |
| EAN or UPC | 662289616046 |

