- 0.156" Sprocket Bushing for use with a T25L Torque Limiter
| Use With | T25L |
| Chain Size | 35, 40, 41 |
| Outside Dia. | 1.5 in |
| Inside Dia. | 1.25 in |
| Length | 0.156 in |
| Weight | 0.445 LB |
| EAN or UPC | 662289191970 |
| Use With | T25L |
| Chain Size | 35, 40, 41 |
| Outside Dia. | 1.5 in |
| Inside Dia. | 1.25 in |
| Length | 0.156 in |
| Weight | 0.445 LB |
| EAN or UPC | 662289191970 |