- 25 Chain, 1 Strand, 11 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
description
- Type B sprockets are made without keyways and setscrews. They are furnished with minimum bore which can be rebored to size, keywayed, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Material | Stainless Steel |
| Hub Dia. | 0.563 in |
| Outside Dia. | 0.99 in |
| Chain Pitch | 0.250 in |
| Width Across Teeth | 0.11 in |
| Bore Range [Max] | 0.3125 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.5 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 0.887 in |
| Stock Bore Size | 0.25 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Chain No. | 25 |
| Hub Projection | 25/64 in |
| No. of Teeth | 11 |
| Bore Range [Min] | 0.25 in |
| Weight | 0.04 LB |

