Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Browning2800PTH8M60

2800PTH8M60

Panther Belt
Item #102158941
  • 8 mm Pitch
  • 60 mm Width
  • 2,800 mm Pitch Length
  • 350 Teeth
  • Single Sided
Browning2800PTH8M60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 60 mm Width
  • 2,800 mm Pitch Length
  • 350 Teeth
  • Single Sided

description

  • Synchronous belt drives eliminate the problems of slippage, belt stretch, lubrication, and metal to metal contact
  • they provide superior performance because power is transmitted by positive engagement of belt teeth rather than by friction as in conventional belt drives.

features

  • Positive drive, no slip
  • New parabolic tooth profile
  • Glass fiber cord tension member
  • Neoprene rubber body
  • Nylon facing fabric
  • Significantly quieter operation
Belt Style Single Sided
Pitch 8 mm
Belt Width 60 mm
Weight 2.46 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison