- 1 13/16 in Wide, 85.6 in Long, 1/2 in High, with a 26 ° angle V
features
- Notched to increase lengthwise flexibility
- Belt is arched to give crosswise rigidity
- Raw edges ensures strong, uniform grip on both faces of the sheaves
- Reinforced with synthetic fiber
- Bias-cut, specially compounded, abrasion-resistant cover
- Oil- and heat-resistant
- Static conducting
- Gives a snug fit in the groove, even when flexed sharply at minimum pitch settings
| Angle of Sheave Groove | 26 ° |
| Pitch Length | 85.6 in |
| Cross Section Width | 1 13/16 in |
| Belt Size | 2926V |
| Cross Section Height | 1/2 in |
| Weight | 3.7 LB |
| EAN or UPC | 662289247226 |

