Skip to content Skip to navigation menu
Finished Bore Fixed Diameter Sheaves

2BK50X1 1/8

Finished Bore Fixed Diameter Sheaves
Item #100783664
Finished Bore Fixed Diameter Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
Outside Diameter (in) 4.75
Pitch Diameter (B) 4.7
Belt Section A, B
Number of Grooves 2
Model Name 2BK_Sheave_Master2
Pitch Diameter (A) 4.2
Material Cast Iron
Bore (in) 1.125
Weight 4.03 LB
EAN or UPC 662289221240
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison