applications
- Light-duty sheaves with multiple uses, including air handling
- For use with 4L, 5L, A or AX, B or BX section belts
features
- Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
| Pulley Construction | Spoke |
| Bore (in) | 1.375 |
| Face Width (in) | 1.75 |
| Outside Diameter (in) | 6.45 |
| Pitch Diameter (B) | 6.4 |
| Material | Cast Iron |
| Pitch Diameter (A) | 5.9 |
| Number of Grooves | 2 |
| Bore Type | Finished |
| Belt Section | 4L or A, 5L or B |
| Model Name | 2BK_Sheave_Master2 |
| Overall Width (in) | 2.22 |
| Weight | 6.21 LB |
| EAN or UPC | 662289592142 |

