- 1/8" Neck Diameter Shear Pin for use with a SHH1
| Length | 1 1/8 in |
| Torque | 1660 in lb |
| Use With | SHH1 |
| Neck Diameter | 1/8 in |
| HP @ RPM | 2.6 hp @ 100 rpm |
| Dia. | 0.25 in |
| Weight | 0.016 LB |
| EAN or UPC | 662289225118 |
| Length | 1 1/8 in |
| Torque | 1660 in lb |
| Use With | SHH1 |
| Neck Diameter | 1/8 in |
| HP @ RPM | 2.6 hp @ 100 rpm |
| Dia. | 0.25 in |
| Weight | 0.016 LB |
| EAN or UPC | 662289225118 |