- 9.68 Outside Diameter (in)
features
- Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
- Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
| Belt Section | A, B |
| Type of Bore | Bushed |
| Face Width (Max) (in) | 2.3125 |
| Bushing Used | Q2 |
| Number of Grooves | 2 |
| Pitch Diameter Range (B) | 9.7 - 8.3 |
| Ring | 6.5 |
| Material | Cast Iron |
| X | 2 3/4 psi |
| Pitch Diameter Range (A) | 9.2 - 8.1 |
| Bore (Min) (in) | 1 |
| Bore (Max) (in) | 2.625 |
| Outside Length (in) | 3.625 |
| Outside Diameter (in) | 9.68 |
| Face Width (Min) (in) | 1.9375 |
| Weight | 35.565 LB |
| EAN or UPC | 662289254989 |

