- 1/8" Neck Diameter Shear Pin for use with a SHP1
| Length | 1 1/8 in |
| Dia. | 0.375 in |
| Neck Diameter | 1/8 in |
| Torque | 2390 in lb |
| Use With | SHP1 |
| HP @ RPM | 3.8 hp @ 100 rpm |
| Weight | 0.117 LB |
| EAN or UPC | 662289265121 |
| Length | 1 1/8 in |
| Dia. | 0.375 in |
| Neck Diameter | 1/8 in |
| Torque | 2390 in lb |
| Use With | SHP1 |
| HP @ RPM | 3.8 hp @ 100 rpm |
| Weight | 0.117 LB |
| EAN or UPC | 662289265121 |