- 7/32" Neck Diameter Shear Pin for use with a SHQ1, SHR1
| Neck Diameter | 7/32 in |
| Length | 1 5/8 in |
| Dia. | 0.5 in |
| HP @ RPM | 15.4 hp @ 100 rpm |
| Use With | SHQ1, SHR1 |
| Torque | 9720 in lb |
| Weight | 0.085 LB |
| EAN or UPC | 662289125272 |
| Neck Diameter | 7/32 in |
| Length | 1 5/8 in |
| Dia. | 0.5 in |
| HP @ RPM | 15.4 hp @ 100 rpm |
| Use With | SHQ1, SHR1 |
| Torque | 9720 in lb |
| Weight | 0.085 LB |
| EAN or UPC | 662289125272 |