- 13/32" Neck Diameter Shear Pin for use with a SHU2
| Use With | SHU2 |
| Length | 2 5/8 in |
| Neck Diameter | 13/32 in |
| Torque | 69980 in lb |
| HP @ RPM | 111 hp @ 100 rpm |
| Dia. | 1 in |
| Weight | 0.556 LB |
| EAN or UPC | 662289195534 |
| Use With | SHU2 |
| Length | 2 5/8 in |
| Neck Diameter | 13/32 in |
| Torque | 69980 in lb |
| HP @ RPM | 111 hp @ 100 rpm |
| Dia. | 1 in |
| Weight | 0.556 LB |
| EAN or UPC | 662289195534 |