Skip to content Skip to navigation menu
Finished Bore Cast Iron Variable Pitch Sheave

2VP75X1 5/8

Finished Bore Cast Iron Variable Pitch Sheave
Item #100928661
  • 1.625 Bore (in)
Finished Bore Cast Iron Variable Pitch Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.625 Bore (in)

applications

  • Conveyors
  • Pumps
  • Fans
  • Mixers
  • Ventilators

features

  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
Type of Bore Finished
Pitch Diameter (B or 5L) (Min) 7.4
Bore (in) 1.625
Belt Section 4L or A, 5L or B, 5V
Number of Grooves 2
Outside Diameter (in) 7.5
Turns Open (B or 5L) (For Min PD) 6
Turns Open (5V) (For Min PD) 6
Material Cast Iron
Pitch Diameter (B or 5L) (Max) 6.2
Turns Open (A or 4L) (For Min PD) 5
Weight 16.17 LB
EAN or UPC 662460422558
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison