- Series 3020 Taper Lock Bushing
- 2.125 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Length Through Bore | 2 in |
| Bolt Circle Dia. | 4 in |
| Cap Screw Diameter | 0.625 |
| Keyway Size | 1/2 x 1/4 |
| Bore Type | Inch |
| Compatible Bore Size [Max] | 2.12 in, 53.98 mm |
| Bushing Series | 3020 |
| Wrench Torque (in-lb) | 800 |
| Bore Size | 2.125 in |
| Cap Screw Length | 1.25 |
| Material | Steel |
| Weight | 4.7 LB |
| EAN or UPC | 662289621903 |

