- Series 3030 Taper Lock Bushing
- 2.0625 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Bore Type | Inch |
| Wrench Torque (in-lb) | 800 |
| Bore Size | 2.0625 in |
| Material | Steel |
| Length Through Bore | 3 in |
| Bushing Series | 3030 |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 1/2 x 1/4 |
| Cap Screw Length | 1.25 |
| Cap Screw Diameter | 0.625 |
| Compatible Bore Size [Max] | 2.06 in, 52.39 mm |
| Weight | 7.28 LB |
| EAN or UPC | 662289618019 |

