- 3" Drive Shaft for Size 307 Tapered Shaft Mount Reducer
| AGMA Unit Size | 307 |
| Protruding Shaft Length | 6.88 in |
| Use With | 307T |
| Material | Steel |
| Bolt Hole Size | 25/32 in |
| Weight | 87.0 LB |
| EAN or UPC | 662460502298 |
| AGMA Unit Size | 307 |
| Protruding Shaft Length | 6.88 in |
| Use With | 307T |
| Material | Steel |
| Bolt Hole Size | 25/32 in |
| Weight | 87.0 LB |
| EAN or UPC | 662460502298 |