- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 25:1 Ratio
- 307 Mfr. Unit Size
| Efficiency | 80 % |
| Ratio | 25:1 |
| Torque Out @ 1750 rpm | 900.34 in lb |
| Box Height | 24.37 in |
| Drive Type | Screw Conveyor |
| Input RPM | 1750 rpm |
| Box Length | 12.57 in |
| Output Bushing Bore Range [Max] | 3.4375 in |
| Bolt Size | 1/2 in |
| Box Width | 19.04 in |
| Output Style | Taper Bushed |
| Mfr. Unit Size | 307 |
| Output RPM | 70 rpm |
| Torque In @ 1750 rpm | 36.013 in lb |
| Weight | 362.0 LB |
| EAN or UPC | 662460541877 |

