- Shaft Mount Reducer
- Torque Arm Drive
- Straight Bore Output Style
- 25:1 Ratio
- 307 Mfr. Unit Size
| Box Width | 19.04 in |
| Input Shaft | 2 in |
| Input RPM | 1750 rpm |
| Mfr. Unit Size | 307 |
| Box Length | 9.27 in |
| Bolt Size | 1/2 in |
| Drive Type | Torque Arm |
| Torque Out @ 1750 rpm | 720.27 in lb |
| Torque In @ 1750 rpm | 36.013 in lb |
| Output Style | Straight Bore |
| Shaft Keyseat | 1/2 x 1/2 x 6 1/2 |
| Efficiency | 80 % |
| Ratio | 25:1 |
| Series | PG9100 |
| Output Bore Keyway | 7/8 x 1/4 |
| Output RPM | 70 rpm |
| Weight | 319.0 LB |
| EAN or UPC | 662460504032 |

