- 4" Bolt Centers
- 29" to 35" Arm Length
- Use with Size 307 Reducer
| Arm Length [Min] | 29 in |
| AGMA Unit Size | 307 |
| Use With | 307T, 307S |
| Arm Length [Max] | 35 in |
| Bolt Centers | 4 in |
| Weight | 12.6 LB |
| Arm Length [Min] | 29 in |
| AGMA Unit Size | 307 |
| Use With | 307T, 307S |
| Arm Length [Max] | 35 in |
| Bolt Centers | 4 in |
| Weight | 12.6 LB |