- 3 7/16" Bore For Size 307 Reducer
applications
- Stabilizer ring
| Bore Size | 3.4375 in |
| Use With | 307T |
| Bushing Type | Standard |
| Shaft Keyseat | 7/8 x 7/16 x 6 3/4 |
| Mfr. Unit Size | 307 |
| Weight | 9.795 LB |
| EAN or UPC | 662460502267 |
| Bore Size | 3.4375 in |
| Use With | 307T |
| Bushing Type | Standard |
| Shaft Keyseat | 7/8 x 7/16 x 6 3/4 |
| Mfr. Unit Size | 307 |
| Weight | 9.795 LB |
| EAN or UPC | 662460502267 |