Skip to content Skip to navigation menu
Reborable Timing Belt Pulley

30LB100

Reborable Timing Belt Pulley
Item #100929342
  • Timing Belt Pulley
  • 3/8 in Belt Pitch
  • L Belt Size
  • 30 Tooth
  • 1 in Belt Width
  • Rough Bore
+ Show More + Show Less
Reborable Timing Belt Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Timing Belt Pulley
  • 3/8 in Belt Pitch
  • L Belt Size
  • 30 Tooth
  • 1 in Belt Width

description

  • Combining the positive action of gears with the flexibility, speed and low noise level of belts

applications

  • Agitators and mixers
  • Compressors
  • Conveyors
  • Fans and blowers
  • Paper machinery
  • Pumps

features

  • Constant Speed - No slip
  • no creep
  • minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets.
  • Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor.
  • Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement.
  • Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft
  • Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

caution

  • It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
  • When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
  • When a drive has three pulleys, at least two should be flanged
  • If the drive has more than three pulleys, every other pulley should be flanged
Bore (Min) (in) 0.625
Belt Pitch 3/8 in
Bore Range [Max] 1.75 in
Belt Size L
Flange (in) 3.8125
Bore Type Rough Bore
Belt Width 1 in
Finished Bore N/A
Type 2
Pitch Diameter 3.581 in
Bushing Type None
Part Width (mm) 25.4
No. of Teeth 30
Bushing Series N/A
Bore Range [Min] 0.625 in
Number of Teeth 30
Material Steel
Outside Diameter (in) 3.551
Part Width (in) 1
Bore (Max) (in) 1.75
Pitch Diameter (in) 3.581
Belt Section L
Outside Diameter (mm) 90.1954
Weight 3.86 LB
EAN or UPC 662289192427
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison