- Sprocket for TP30 Torq/Pro Overload Clutch
- 40 Chain
- 40 Teeth
| Use With | TP30 |
| Chain No. | 40 |
| No. of Teeth | 40 |
| Type | A Plate |
| Outside Dia. | 6.65 in |
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 6.373 in |
| Weight | 1.64 LB |
| Use With | TP30 |
| Chain No. | 40 |
| No. of Teeth | 40 |
| Type | A Plate |
| Outside Dia. | 6.65 in |
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 6.373 in |
| Weight | 1.64 LB |