- Sprocket for TP30 Torq/Pro Overload Clutch
- 50 Chain
- 26 Teeth
| No. of Teeth | 26 |
| Outside Dia. | 5.52 in |
| Type | A Plate |
| Use With | TP30 |
| Chain No. | 50 |
| Sprocket Pitch Diameter | 5.185 in |
| Sprocket Thickness | 0.343 in |
| Weight | 0.98 LB |
| No. of Teeth | 26 |
| Outside Dia. | 5.52 in |
| Type | A Plate |
| Use With | TP30 |
| Chain No. | 50 |
| Sprocket Pitch Diameter | 5.185 in |
| Sprocket Thickness | 0.343 in |
| Weight | 0.98 LB |