- Sprocket for TP30 Torq/Pro Overload Clutch
- 50 Chain
- 30 Teeth
| Outside Dia. | 6.32 in |
| Use With | TP30 |
| Type | A Plate |
| Sprocket Pitch Diameter | 5.979 in |
| Sprocket Thickness | 0.343 in |
| Chain No. | 50 |
| No. of Teeth | 30 |
| Weight | 1.62 LB |
| Outside Dia. | 6.32 in |
| Use With | TP30 |
| Type | A Plate |
| Sprocket Pitch Diameter | 5.979 in |
| Sprocket Thickness | 0.343 in |
| Chain No. | 50 |
| No. of Teeth | 30 |
| Weight | 1.62 LB |