- Sprocket for TP30 Torq/Pro Overload Clutch
- 50 Chain
- 36 Teeth
| Sprocket Thickness | 0.343 in |
| Outside Dia. | 7.52 in |
| No. of Teeth | 36 |
| Chain No. | 50 |
| Sprocket Pitch Diameter | 7.171 in |
| Use With | TP30 |
| Type | A Plate |
| Weight | 3.0 LB |
| Sprocket Thickness | 0.343 in |
| Outside Dia. | 7.52 in |
| No. of Teeth | 36 |
| Chain No. | 50 |
| Sprocket Pitch Diameter | 7.171 in |
| Use With | TP30 |
| Type | A Plate |
| Weight | 3.0 LB |