- Sprocket for TP30 Torq/Pro Overload Clutch
- 60 Chain
- 24 Teeth
| Chain No. | 60 |
| Outside Dia. | 6.15 in |
| No. of Teeth | 24 |
| Type | A Plate |
| Sprocket Pitch Diameter | 5.746 in |
| Sprocket Thickness | 0.459 in |
| Use With | TP30 |
| Weight | 1.78 LB |
| Chain No. | 60 |
| Outside Dia. | 6.15 in |
| No. of Teeth | 24 |
| Type | A Plate |
| Sprocket Pitch Diameter | 5.746 in |
| Sprocket Thickness | 0.459 in |
| Use With | TP30 |
| Weight | 1.78 LB |