- 3" Drive Shaft for Size 315 Tapered Shaft Mount Reducer
| Bolt Hole Size | 25/32 in |
| Material | Steel |
| Use With | 315T |
| AGMA Unit Size | 315 |
| Protruding Shaft Length | 6.88 in |
| Weight | 87.0 LB |
| EAN or UPC | 662460502526 |
| Bolt Hole Size | 25/32 in |
| Material | Steel |
| Use With | 315T |
| AGMA Unit Size | 315 |
| Protruding Shaft Length | 6.88 in |
| Weight | 87.0 LB |
| EAN or UPC | 662460502526 |