- Shaft Mount Reducer
- Torque Arm Drive
- Straight Bore Output Style
- 5:1 Ratio
- 315 Mfr. Unit Size
| Output Style | Straight Bore |
| Mfr. Unit Size | 315 |
| Box Length | 10.51 in |
| Drive Type | Torque Arm |
| Bolt Size | 5/8 in |
| Ratio | 5:1 |
| Output Bore Keyway | 1 x 1/4 |
| Input Shaft | 2 1/8 in |
| Shaft Keyseat | 1/2 x 1/2 x 7 1/2 |
| Input RPM | 1750 rpm |
| Output RPM | 350 rpm |
| Torque In @ 1750 rpm | 36.013 in lb |
| Efficiency | 80 % |
| Series | PH9100 |
| Torque Out @ 1750 rpm | 144.05 in lb |
| Box Width | 19.9 in |
| Weight | 469.0 LB |

