- 4.75" Bolt Centers
- 29" to 35" Arm Length
- Use with Size 315 Reducer
| Use With | 315T, 315S |
| Bolt Centers | 4 3/4 in |
| AGMA Unit Size | 315 |
| Arm Length [Min] | 29 in |
| Arm Length [Max] | 35 in |
| Weight | 35.465 LB |
| EAN or UPC | 662460576596 |
| Use With | 315T, 315S |
| Bolt Centers | 4 3/4 in |
| AGMA Unit Size | 315 |
| Arm Length [Min] | 29 in |
| Arm Length [Max] | 35 in |
| Weight | 35.465 LB |
| EAN or UPC | 662460576596 |