- 3 7/16" Bore For Size 315 Reducer
applications
- Stabilizer ring
| Bore Size | 3.4375 in |
| Use With | 315T |
| Mfr. Unit Size | 315 |
| Bushing Type | Standard |
| Shaft Keyseat | 7/8 x 7/16 x 7 15/16 |
| Weight | 20.8 LB |
| EAN or UPC | 662460502496 |
| Bore Size | 3.4375 in |
| Use With | 315T |
| Mfr. Unit Size | 315 |
| Bushing Type | Standard |
| Shaft Keyseat | 7/8 x 7/16 x 7 15/16 |
| Weight | 20.8 LB |
| EAN or UPC | 662460502496 |