- 3 15/16" Bore For Size 315 Reducer
applications
- Stabilizer ring
| Mfr. Unit Size | 315 |
| Shaft Keyseat | 1 x 1/2 x 7 15/16 |
| Bore Size | 3.9375 in |
| Bushing Type | Standard |
| Use With | 315T |
| Weight | 14.14 LB |
| EAN or UPC | 662460502502 |
| Mfr. Unit Size | 315 |
| Shaft Keyseat | 1 x 1/2 x 7 15/16 |
| Bore Size | 3.9375 in |
| Bushing Type | Standard |
| Use With | 315T |
| Weight | 14.14 LB |
| EAN or UPC | 662460502502 |