- 315 Drive Size
- Taper Bushed
- 25:1 Ratio
| Output Bushing Bore Range [Min] | 1.9375 in |
| Box Length | 19 5/16 in |
| Use With | 315T |
| Output (Shaft or Bore) Size | N/A |
| Max. Input HP @ 100 rpm | 86 hp |
| Installed Options | N/A |
| Output Bushing Bore Range [Max] | 3.9375 in |
| Ratio | 25:1 |
| Box Height | 25 3/4 in |
| Input Shaft | 1 15/16 in |
| Box Width | 10 7/16 in |
| Mfr. Unit Size | 315 |
| Output Style | Taper Bushed |
| Drive Type | Torque Arm |
| AGMA Unit Size | 315 |
| Weight | 393.5 LB |

