- 2 in Wide, 61.3 in Long, 5/8 in High, with a 30 ° angle V
features
- Notched to increase lengthwise flexibility
- Belt is arched to give crosswise rigidity
- Raw edges ensures strong, uniform grip on both faces of the sheaves
- Reinforced with synthetic fiber
- Bias-cut, specially compounded, abrasion-resistant cover
- Oil- and heat-resistant
- Static conducting
- Gives a snug fit in the groove, even when flexed sharply at minimum pitch settings
| Belt Size | 3230HV |
| Cross Section Height | 5/8 in |
| Cross Section Width | 2 in |
| Pitch Length | 61.3 in |
| Angle of Sheave Groove | 30 ° |
| Weight | 3.25 LB |
| EAN or UPC | 662289277551 |

