- Sprocket for #35 Chain w/13 Teeth
- a Finished Bore of 0.5"
- Pitch Diameter of 1.567" Single Strand, Style B Hub
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 0.500 in - 1/2 in |
| Chain Pitch | 0.375 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Outside Dia. | 1.75 in |
| Hub Length Thru | 37/64 in |
| Keyway | No Keyway |
| Hub Dia. | 1 7/16 in |
| Sprocket Style | B |
| Pitch Diameter | 1.567 in |
| Width Across Teeth | 0.168 in |
| Chain No. | 35 |
| No. of Teeth | 13 |
| Length Through Bore | 0.75 in |
| Weight | 0.3 LB |

