- Sprocket for #35 Chain w/18 Teeth
- a Finished Bore of 1"
- Keyway 1/4" x 1/8"
- Pitch Diameter of 2.159" Single Strand, Style B Hub
| No. of Teeth | 18 |
| Material | Steel |
| Outside Dia. | 2.35 in |
| Chain Pitch | 0.375 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.75 in |
| Finished Bore | 1.000 in - 1 in |
| Hub Length Thru | 37/64 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 2.159 in |
| Keyway Size | 1/4 x 1/8 |
| No. of Strands Across | 1 |
| Chain No. | 35 |
| Sprocket Style | B |
| Keyway | w/Keyway & Set Screw |
| Hub Dia. | 1 3/4 in |
| Width Across Teeth | 0.168 in |
| Weight | 0.5 LB |

