- Sprocket for #35 Chain w/23 Teeth
- a Finished Bore of 0.625"
- Keyway 3/16" x 3/32"
- Pitch Diameter of 2.754" Single Strand, Style B Hub
| Chain Pitch | 0.375 in |
| Length Through Bore | 1.15625 in |
| Hub Length Thru | 43/64 in |
| Pitch Diameter | 2.754 in |
| Outside Dia. | 2.95 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| No. of Teeth | 23 |
| Width Across Teeth | 0.168 in |
| Chain No. | 35 |
| Finished Bore | 0.625 in - 5/8 in |
| Keyway Size | 3/16 x 3/32 |
| Hub Dia. | 2 3/16 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Keyway & Set Screw |
| Inch/Metric | Inch |
| Weight | 0.9 LB |

