- Sprocket for #35 Chain w/26 Teeth
- a Finished Bore of 0.625"
- Keyway 3/16" x 3/32"
- Pitch Diameter of 3.111" Single Strand, Style B Hub
| No. of Teeth | 26 |
| Chain Pitch | 0.375 in |
| Inch/Metric | Inch |
| Material | Steel |
| Chain No. | 35 |
| Finished Bore | 0.625 in - 5/8 in |
| Hub Dia. | 2 1/2 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 43/64 in |
| Keyway Size | 3/16 x 3/32 |
| Outside Dia. | 3.31 in |
| Length Through Bore | 1.15625 in |
| Width Across Teeth | 0.168 in |
| Pitch Diameter | 3.111 in |
| No. of Strands Across | 1 |
| Keyway | w/Keyway & Set Screw |
| Weight | 1.3 LB |

