- Series 3535 Taper Lock Bushing
- 3.4375 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Bore Size | 3.4375 in |
| Bolt Circle Dia. | 4.83 in |
| Compatible Bore Size [Max] | 3.44 in, 87.31 mm |
| Cap Screw Diameter | 0.5 |
| Length Through Bore | 3 1/2 in |
| Cap Screw Length | 1.5 |
| Bushing Series | 3535 |
| Material | Steel |
| Bore Type | Inch |
| Wrench Torque (in-lb) | 1000 |
| Keyway Size | 7/8 x 1/4 |
| Weight | 8.32 LB |
| EAN or UPC | 662289618828 |

