- 0.375 Chain Pitch (in)
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
| Bore (in) | 0.75 |
| Chain Used | No. 35, 3/8 in. Pitch ANSI Chain |
| Pitch Diameter (in) | 5.376 |
| Hardened Teeth | With Hardened Teeth |
| Family Name | Roller Chain Sprocket |
| Material | Steel |
| Outside Diameter (in) | 5.588 |
| Bore Type | Finished Bore |
| Number of Strands/Width | 1 |
| Keyway Size | 3/16 x 3/32 |
| Chain Pitch (in) | 0.375 |
| Sprocket Material | Steel, Hardened Teeth |
| Length Through Bore (in) | 1 |
| Tooth Width (in) | 0.168 |
| Print Revision Level | G |
| Pitch Type | Single |
| Hub Diameter (in) | 2.25 |
| Hub Projection (in) | 0.84375 |
| Number of Teeth | 45 |
| Overall Length (in) | 1 |
| Weight | 2.36 LB |
| EAN or UPC | 662289383283 |

