- 0.168" Sprocket Bushing for use with a T35L Torque Limiter
| Chain Size | 40, 41, 50 |
| Outside Dia. | 2 in |
| Use With | T35L |
| Length | 0.168 in |
| Inside Dia. | 1.75 in |
| Weight | 0.03 LB |
| EAN or UPC | 662289301904 |
| Chain Size | 40, 41, 50 |
| Outside Dia. | 2 in |
| Use With | T35L |
| Length | 0.168 in |
| Inside Dia. | 1.75 in |
| Weight | 0.03 LB |
| EAN or UPC | 662289301904 |