Browning
35H23
Single Strand Sprocket; 35 Chain Size; 23 Teeth; Requires H Split Taper Bushing
Item #100931798
- Single Strand Sprocket
- 35 Chain Size
- 23 Teeth
- Requires Split Taper H Bushing
- With Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Bushing Type | Split Taper |
| Length Through Bore | 1.25 in |
| No. of Teeth | 23 |
| Bushing Bore [Min] | 0.375 in |
| Chain Pitch | 0.375 in |
| Outside Dia. | 2.95 in |
| Pitch Diameter | 2.754 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 2 1/2 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.168 in |
| Bushing Series | H |
| Overall Length | 1.5 in |
| Material | Steel |
| Sprocket Style | B |
| Chain No. | 35 |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 1.5 in |
| Type | 3 |
| Weight | 0.78 LB |
| EAN or UPC | 662289294084 |
