Browning
35H36
Single Strand Sprocket; 35 Chain Size; 36 Teeth; Requires H Split Taper Bushing
Item #100931804
- Single Strand Sprocket
- 35 Chain Size
- 36 Teeth
- Requires Split Taper H Bushing
- With Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Maximum Bore (in) | 1.5 |
| Minimum Bore (in) | 0.375 |
| Number of Hubs | 1 |
| Type | 3 |
| Inch/Metric | Inch |
| Bore (Min) (in) | 0.375 |
| Bushing Series | H |
| Chain Pitch | 0.375 in |
| Bore (Max) (in) | 1.5 |
| Outside Dia. | 4.51 in |
| Chain Pitch (in) | 0.375 |
| Number of Strands/Width | 1 |
| Pitch Type | Single |
| Family Name | Split Taper Sprockets |
| Chain Used | No. 35, 3/8 in. Pitch ANSI Chain |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| No. of Teeth | 36 |
| Outside Diameter (in) | 4.511 |
| Bore Type | Bushed Bore |
| Chain No. | 35 |
| Pitch Diameter (in) | 4.303 |
| Bushing Type | Split Taper |
| Number of Strands | 1 |
| Overall Length (in) | 1.51225 |
| Hub Diameter (in) | 2.494 |
| Bushing Used | Split Taper |
| Number of Teeth | 36 |
| Sprocket Style | B |
| Weight | 1.2 LB |
| EAN or UPC | 662289264124 |
