Browning
35JA35
Single Strand Sprocket; 35 Chain Size; 35 Teeth; Requires JA QD Bushing
Item #100932428
- Single Strand Sprocket
- 35 Chain Size
- 35 Teeth
- Requires QD JA Bushing
- With Hardened Teeth
features
- Inch and metric sizes available
| Bushing Series | JA |
| Width Across Teeth | 0.168 in |
| Chain Pitch | 0.375 in |
| Bushing Bore [Min] | 0.5 in |
| Material | Steel |
| Pitch Dia. | 4.183 in |
| Type | B |
| Overall Length | 1.3125 in |
| Sprocket Style | B |
| Bushing Bore [Max] | 1.25 in |
| Outside Dia. | 4.392 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 35 |
| No. of Strands Across | 1 |
| Hub Dia. | 2 in |
| Pitch Diameter | 4.183 in |
| Bushing Type | QD |
| Length Through Bore | 1 in |
| Inch/Metric | Inch |
| No. of Teeth | 35 |
| Weight | 1.75 LB |
| EAN or UPC | 662289251209 |
