- Sprocket for T25L Torque Limiter
- 35 Chain
- 25 Teeth
features
- Ground for proper release and re-engagement
| Chain No. | 35 |
| Type | A Plate |
| Outside Dia. | 3.19 in |
| Sprocket Pitch Diameter | 2.992 in |
| Use With | T25L |
| No. of Teeth | 25 |
| Sprocket Thickness | 0.168 in |
| Weight | 0.3 LB |
| EAN or UPC | 662289232079 |

