- Sprocket for T25L Torque Limiter
- 35 Chain
- 30 Teeth
features
- Ground for proper release and re-engagement
| Outside Dia. | 3.79 in |
| Sprocket Pitch Diameter | 2.992 in |
| Chain No. | 35 |
| Type | A Plate |
| Use With | T25L |
| No. of Teeth | 30 |
| Sprocket Thickness | 0.168 in |
| Weight | 0.46 LB |
| EAN or UPC | 662289162000 |

