- Sprocket for T25L Torque Limiter
- 35 Chain
- 35 Teeth
features
- Ground for proper release and re-engagement
| Type | A Plate |
| No. of Teeth | 35 |
| Sprocket Pitch Diameter | 4.183 in |
| Use With | T25L |
| Chain No. | 35 |
| Sprocket Thickness | 0.168 in |
| Outside Dia. | 4.39 in |
| Weight | 0.66 LB |
| EAN or UPC | 662289292028 |

