- T2000 Series 2-Bolt Take-Up Frame for 1 11/16" Shaft Size
- 36" Travel
- 53" Bolt Hole Spacing for Frame
- 6 3/4" Carriage Bolt Hole Spacing
| Shaft Dia. | 1.6875 in |
| Mounting | 2-Bolt |
| Carriage Bolt Hole Spacing | 6 3/4 in |
| Overall Width | 6 3/16 in |
| Travel | 36 in |
| Bolt Hole Spacing - Length | 53 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Frame Length | 55 in |
| Base Width | 4 1/2 in |
| Frame Height | 5 1/4 in |
| Type | Protected Screw |
| Weight | 75.0 LB |
| EAN or UPC | 662289542246 |

