description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
applications
- Ideal for pulsating loads and long centers
features
- Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts.
- Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.
| Belt Section | GBBX |
| Band Type | Multiple belts permanently bonded with engineered fabric |
| Section Size | GBBX |
| Number of Ribs | 3 |
| Standards Met | RMA |
| Material | Neoprene |
| Operating Temperature [Max] °F | 140 |
| Reinforcing Cord Material | Polyester |
| Pitch Length | 67.8 |
| Outside Length/Diameter (in) | 66 |
| Belt Series | Gripband |
| Color | Black |
| Cross Section | 21/32 x 7/16 |
| Operating Temperature [Max] °C | 60 |
| Construction Type | Wrapped & Banded |
| Weight | 3.8 LB |
| EAN or UPC | 662289015429 |

