- 5/32" Neck Diameter Shear Pin for use with a SHH1
| Length | 1 1/8 in |
| Neck Diameter | 5/32 in |
| Use With | SHH1 |
| Dia. | 0.25 in |
| Torque | 2590 in lb |
| HP @ RPM | 4.1 hp @ 100 rpm |
| Weight | 0.017 LB |
| EAN or UPC | 662289155149 |
| Length | 1 1/8 in |
| Neck Diameter | 5/32 in |
| Use With | SHH1 |
| Dia. | 0.25 in |
| Torque | 2590 in lb |
| HP @ RPM | 4.1 hp @ 100 rpm |
| Weight | 0.017 LB |
| EAN or UPC | 662289155149 |