- Size 3
- Single Output w/Relative Shaft Rotation of Counter Clockwise
- w/Roller Bearings
- Bevel Gears
- 1:1 Ratio
features
- Rugged cast iron housings, line bored for precise gear and bearing alignment
- Commercially available tapered roller and ball bearings provide maximum catalog load capacity
- Carburized alloy steel straight or spiral gears manufactured to AGMA standard for long life and quiet operation
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
caution
- Install guards according to applicable local and national codes for rotating shafts
| Input Configuration | Shaft Input |
| Torque Out @ 1150 rpm | 90 in lb |
| Output (Shaft or Bore) Size | 5/8 in |
| Max. Overhung Load @ 1750 rpm | 153 lb/in |
| Bolt Hole Pattern | 1 x 1 |
| Box Length | 4 3/4 in |
| Unit Size | 3 |
| Washdown Duty | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Relation to Base | No Base |
| Relative Shaft Rotation | Counter Clockwise |
| Box Height | 3 3/16 in |
| Output Shaft Position | Left or Right |
| Torque Out @ 1750 rpm | 89 in lb |
| Shaft Arrangement | #3, #4 |
| Input Shaft Position | Facing You |
| Output Relation to Base | No Base |
| Bearing Type | Roller Bearing |
| Ratio | 1:1 |
| Output Configuration | Single |
| Thermal Input Horsepower @ 1750 RPM | 2.48 hp |
| Box Width | 4 1/2 in |
| Gear Style | Bevel |
| Weight | 9.45 LB |
| EAN or UPC | 662289130153 |

